STNM9075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STNM9075

Appleton Fittings, STNM Series

STNM9075

Appleton Fittings, STNM Series
3/4 IN 90D LFNC CONN
Item Number
STNM9075
MFG Item Number
STNM-9075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, STNM Series
Item #
STNM9075
3/4 IN 90D LFNC CONN

STNM Series Information

Appleton liquidtight STNM Series flexible nonmetallic connectors eliminate common connection problems and assures a liquidtight, concretetight seal against oil, water, dirt and chemicals. They have an exclusive "floating sleeve" which reduces installation time when connecting to Type A nonmetallic flexible conduit.

Specifications

Specifications
Manufacturer Part Number STNM-9075
Manufacturer Appleton
Product Series STNM
Family Series Appleton Fittings, STNM Series
Description Appleton STNM Series 90 DEG Liquidtight Connector, Size: 3/4 IN, Material: Steel, Insulation: Insulated Throat, Thread Length: 0.59 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18, 065178, For Connecting To Type A Flexible N
Conduit/Cable Type Type A Flexible Non-Metallic Conduit
Connection Type Compression
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, UL
Net Weight 0.53 lbs
Gross Weight 0.52 lbs