Series Information
| Manufacturer Part Number | STNMF75 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | 3/4 STNM FERRULE |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |