STNMSR50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STNMSR50

Appleton Fittings, STNM Series

STNMSR50

Appleton Fittings, STNM Series
1/2 IN WIRE MESH STRAIN RELIEF
Item Number
STNMSR50
MFG Item Number
STNM-SR50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, STNM Series
Item #
STNMSR50
1/2 IN WIRE MESH STRAIN RELIEF

STNM Series Information

Appleton liquidtight STNM Series flexible nonmetallic connectors eliminate common connection problems and assures a liquidtight, concretetight seal against oil, water, dirt and chemicals. They have an exclusive "floating sleeve" which reduces installation time when connecting to Type A nonmetallic flexible conduit.

Specifications

Specifications
Manufacturer Part Number STNM-SR50
Manufacturer Appleton
Product Series STNM
Family Series Appleton Fittings, STNM Series
Description Wire Mesh Strain Relief, Trade Size: 1/2 IN, Material: Stainless Steel, Finish: Stainless Steel, Connection: Female Threaded X Mesh, Standard: UL 514B, UL File Number E14814, CSA Number C22.2 18, CSA 065178, Class I, Division 2, For Typ
Conduit/Cable Type Type A Flexible Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, UL
Net Weight 0.117 lbs
Gross Weight 0.117 lbs