STO100
Schneider HVAC Sensors, STO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STO100

Schneider HVAC Sensors, STO Series

STO100

Schneider HVAC Sensors, STO Series
Outdoor Temperature Sensor
Item Number
STO100
MFG Item Number
127294
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, STO Series
Item #
STO100
Outdoor Temperature Sensor

STO Series Information

Specifications

Specifications
Manufacturer Part Number 127294
Manufacturer Schneider
Product Series STO
Family Series Schneider HVAC Sensors, STO Series
Description Outdoor Temperature Sensor
Application Outdoor
Output 1.8 kOhm NTC
Humidity Sensor No
Operating Temperature -40-194 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs