STP120-70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STP120-70 Schneider HVAC Sensors, Pipe Temperature Sensor, Immersion

MFG Item Number
145511

STP120-70 Schneider HVAC Sensors, Pipe Temperature Sensor, Immersion

MFG Item Number
145511
Item Number
STP120-70
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
STP120-70
Pipe Temperature Sensor, Immersion

Series Information

Specifications

Specifications
Manufacturer Part Number 145511
Manufacturer Schneider
Family Series Schneider HVAC Sensors
Description Pipe Temperature Sensor, Immersion pipe mounting, 70 mm Probe length, Vista Compatible, 1.8k Ohm
Application Pipe
Output 1.8 kOhm NTC
Humidity Sensor No
Operating Temperature -40-212 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, UL
Net Weight 0.415 lbs
Gross Weight 0.56 lbs