The TX6A‑28 Series are Category 6A/Class EA, F/UTP, small diameter patch cords are constructed of 28 AWG, shielded, twisted pair, solid copper (dual‑rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.
Panduit Panel & Computer Interface Cables, TX6A-28 Series
Description
The TX6A-28 10Gig Cat 6A STP Patch Cord is a 10-Meter, 0.185-inch 4.7mm diameter, Blue cord constructed of 28 AWG, shielded, twisted pair, solid, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
32.81 '
Shielding
Yes
Plenum Rated
No
Strain Relief
Yes
Color
Blue
Approvals
IEC
Net Weight
0.5636 lbs
Gross Weight
0.5636 lbs
Added to cart
STP28X10MBU
Panduit Panel & Computer Interface Cables, TX6A-28 Series