Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
STP6X3GR
Panduit Panel & Computer Interface Cables
CU Patch Crd,Cat 6A,S/FTP,3ft,GR
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
CU Patch Crd,Cat 6A,S/FTP,3ft,GR
Specifications
Specifications
Manufacturer Part Number
STP6X3GR
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This TX6A 10Gig Cat 6A STP Patch Cord is a 3-Foot, Green cord constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable and with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining
Cable Type
Cat 6a
Length
3 '
Jacket Material
LSZH
Color
Green
Approvals
IEC, TIA, UL
Net Weight
0.115 lbs
Gross Weight
0.115 lbs
STP6X3GR
Panduit Panel & Computer Interface Cables