The TX6A Series are Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.
Panduit Panel & Computer Interface Cables, TX6A Series
Description
This TX6A 10Gig Cat 6A STP Patch Cord is a 50-Meter, Int'l Grey cord constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable and with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
164.05 '
Shielding
Yes
Plenum Rated
No
Strain Relief
Yes
Approvals
IEC, UL
Net Weight
7.2504 lbs
Gross Weight
7.2504 lbs
Added to cart
STP6X50MIG
Panduit Panel & Computer Interface Cables, TX6A Series