Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
STP6X5MBL
Panduit Panel & Computer Interface Cables
Cat 6A 26 AWG Shielded Patch Cord, 5 m,
MFG Item Number
STP6X5MBL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat 6A 26 AWG Shielded Patch Cord, 5 m,
Specifications
Specifications
Manufacturer Part Number
STP6X5MBL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This TX6A 10Gig Cat 6A STP Patch Cord is a 5-Meter, Black cord constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable and with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining
Cable Type
Cat 6a
Length
16.4 '
Jacket Material
LSZH
Color
Black
Approvals
CSA, IEC, TIA, UL
Net Weight
0.485 lbs
Gross Weight
0.537 lbs
STP6X5MBL
Panduit Panel & Computer Interface Cables