STPCH0.5MBBL
Panduit Panel & Computer Interface Cables, TX5e Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STPCH0.5MBBL

Panduit Panel & Computer Interface Cables, TX5e Series

STPCH0.5MBBL

Panduit Panel & Computer Interface Cables, TX5e Series
Cat 5e 26 AWG Shielded Patch Cord, 0.5 m
MFG Item Number
STPCH0.5MBBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, TX5e Series
Item #
STPCH0.5MBBL
Cat 5e 26 AWG Shielded Patch Cord, 0.5 m

TX5e Series Information

  • 0.215‑Inch Nominal Cable Diameter
  • Optional Color Bands
The TX5e Series are Category 5e/Class D, UTP patch cords shall be constructed of 24 AWG unshielded twisted pair stranded copper cable with a high performance modular plug at each end. Patch cord cable shall be offered in multiple colored UTP cable in multiple lengths for design flexibility. All patch cords shall be compatible with both T568A and T568B wiring schemes.

Specifications

Specifications
Manufacturer Part Number STPCH0.5MBBL
Manufacturer Panduit
Product Series TX5e
Family Series Panduit Panel & Computer Interface Cables, TX5e Series
Description The TX5e Cat 5e Shielded Patch Cord is constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable with Pan-Plug modular plugs on each end. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves,
Cable Type Cat 5e
Connection Type RJ45
Connection Configuration Male to Male
Length 1.6405 '
Shielding Yes
Plenum Rated No
Strain Relief Yes
Approvals IEC, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs