The TX5e Series are Category 5e/Class D, UTP patch cords shall be constructed of 24 AWG unshielded twisted pair stranded copper cable with a high performance modular plug at each end. Patch cord cable shall be offered in multiple colored UTP cable in multiple lengths for design flexibility. All patch cords shall be compatible with both T568A and T568B wiring schemes.
Panduit Panel & Computer Interface Cables, TX5e Series
Description
The TX5e Cat 5e Shielded Patch Cord is constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable with Pan-Plug modular plugs on each end. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves,
Cable Type
Cat 5e
Connection Type
RJ45
Connection Configuration
Male to Male
Length
1.6405 '
Shielding
Yes
Plenum Rated
No
Strain Relief
Yes
Approvals
IEC, UL
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
Added to cart
STPCH0.5MBYL
Panduit Panel & Computer Interface Cables, TX5e Series