STPK6X10MOR
Panduit Panel & Computer Interface Cables, TX6A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STPK6X10MOR

Panduit Panel & Computer Interface Cables, TX6A Series

STPK6X10MOR

Panduit Panel & Computer Interface Cables, TX6A Series
Key CU Patch Crd,Cat 6A,S/FTP,10m,OR
MFG Item Number
STPK6X10MOR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Panel & Computer Interface Cables, TX6A Series
Item #
STPK6X10MOR
Key CU Patch Crd,Cat 6A,S/FTP,10m,OR

TX6A Series Information

  • 0.24‑Inches Nominal Cable Diameter
  • Rated to 2500 Mating Cycles
The TX6A Series are Category 6A/Class EA, S/FTP patch cords shall be constructed of 26 AWG shielded twisted pair stranded copper cable with an enhanced performance shielded modular plug at each end. Patch cord cable shall be offered in multiple colored S/FTP cable for design flexibility with a black strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.

Specifications

Specifications
Manufacturer Part Number STPK6X10MOR
Manufacturer Panduit
Product Series TX6A
Family Series Panduit Panel & Computer Interface Cables, TX6A Series
Description The TX6A 10Gig Keyed Cat 6A STP Patch Cord is a 10-Meter, Orange cord constructed of 26 AWG, shielded, twisted pair, stranded, CM/LSZH cable. It's equipped with a TX6A 10Gig Keyed Modular Plug on one end and a Non-Keyed Modular Plug on the other. The
Cable Type Cat 6a
Connection Type RJ45
Connection Configuration Male to Male
Length 32.81 '
Shielding Yes
Plenum Rated No
Strain Relief Yes
Color Orange
Net Weight 0.8692 lbs
Gross Weight 0.8692 lbs