Series Information
| Manufacturer Part Number | 1077193 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Switches |
| Description | Safety switches, STR1, STR1-SASU10P8, Note: Consists of sensor (1077197) and actuator (1073223), Actuator design: Standard, Coding: Uniquely coded, Safe switch on distance Sao: 10 mm, Connection type Detail: Cable, 7-wire, Length of cable: 10 m, Safe se |
| Switch On Distance | 10 mm |
| Switch Off Distance | 25 mm |
| Voltage | 24 VDC |
| Connection Type | Cable |
| Length | 10 m |
| Protection Rating | IP67, IP69K |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |