STR100
Schneider HVAC Sensors, STR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STR100

Schneider HVAC Sensors, STR Series

STR100

Schneider HVAC Sensors, STR Series
The Str100 Series Of Room Sens
Item Number
STR100
MFG Item Number
127299
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, STR Series
Item #
STR100
The Str100 Series Of Room Sens

STR Series Information

Specifications

Specifications
Manufacturer Part Number 127299
Manufacturer Schneider
Product Series STR
Family Series Schneider HVAC Sensors, STR Series
Description The Str100 Series Of Room Sens
Application Indoor
Output 1.8 kOhm NTC
Humidity Sensor No
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs