Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS-180Y-D26719 WEG Electric Motors, Internal Start Switch for D26719 WEG
MFG Item Number
STS-180Y-D26719
STS-180Y-D26719 WEG Electric Motors, Internal Start Switch for D26719 WEG
MFG Item Number
STS-180Y-D26719
Description
Internal Start Switch for D26719 WEG
Specifications
Specifications
| Manufacturer Part Number |
STS-180Y-D26719 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Internal Start Switch for D26719 WEG Motor 240 VAC 60 Hz 1 Phase 23 Amp 3450 RPM 182/4Y |
| Accessory Type |
Switch |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.022 lbs |
STS-180Y-D26719
WEG Electric Motors