Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS323FD3 Eaton Safety Switches, ST Sfty Sw 3P 240VAC 100A FUSIBLE
MFG Item Number
STS323FD3
STS323FD3 Eaton Safety Switches, ST Sfty Sw 3P 240VAC 100A FUSIBLE
MFG Item Number
STS323FD3
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 240VAC 100A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS323FD3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 100 A, Three-pole, 240 VAC, 120 Vac, NEMA 12, NEMA 3R, Fusible, 240 V |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
100 A |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS323FD3
Eaton Safety Switches