Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS361FW64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 30A FUSIBLE
MFG Item Number
STS361FW64
STS361FW64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 30A FUSIBLE
MFG Item Number
STS361FW64
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 30A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS361FW64 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 30 A, Three-pole, 600 Vac, 250 Vdc, Alarm switch, Auxiliary- contact, 24 Vdc, 1 NO 1 NC, NEMA 4X, 304 stainless steel, Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS361FW64
Eaton Safety Switches