Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS361NP61 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 30A FUSIBLE
MFG Item Number
STS361NP61
STS361NP61 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 30A FUSIBLE
MFG Item Number
STS361NP61
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 30A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS361NP61 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 30 A, 1NO/1NC alarm switch only, Coil V: 24 Vdc, NEMA 4, Painted steel, 600 V, Three-pole, Fusible with neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS361NP61
Eaton Safety Switches