Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS362FD33 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FD33
STS362FD33 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FD33
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 60A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS362FD33 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 60 A, 2NO/2NC auxiliary contacts only, Coil V: 120 Vac, NEMA 12/3R, 600 V, Three-pole, Fusible without neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS362FD33
Eaton Safety Switches