Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS362FP3 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FP3
STS362FP3 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FP3
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 60A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS362FP3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 60 A, Coil V: 120 Vac, NEMA 4, Painted steel, 600 V, Three-pole, Fusible without neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS362FP3
Eaton Safety Switches