Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS362FW31 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FW31
STS362FW31 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A FUSIBLE
MFG Item Number
STS362FW31
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 60A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS362FW31 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 60 A, 1NO/1NC alarm switch only, Coil V: 120 Vac, NEMA 4X, Grade 304 stainless steel, 600 V, Three-pole, Fusible without neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS362FW31
Eaton Safety Switches