Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS362UP61 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A NF
MFG Item Number
STS362UP61
STS362UP61 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 60A NF
MFG Item Number
STS362UP61
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 60A NF
Specifications
Specifications
| Manufacturer Part Number |
STS362UP61 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 60 A, Three-pole, 600 Vac, 250 Vdc, Alarm switch, 24 Vdc, 1 NO 1 NC, NEMA 4, Painted steel, Non-Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
60 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS362UP61
Eaton Safety Switches