Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS363FP6 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 100A FUSIBLE
MFG Item Number
STS363FP6
STS363FP6 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 100A FUSIBLE
MFG Item Number
STS363FP6
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 100A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS363FP6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 100 A, Coil V: 24 Vdc, NEMA 4, Painted steel, 600 V, Three-pole, Fusible without neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
100 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS363FP6
Eaton Safety Switches