Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS363UW34 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 100A NF
MFG Item Number
STS363UW34
STS363UW34 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 100A NF
MFG Item Number
STS363UW34
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 100A NF
Specifications
Specifications
| Manufacturer Part Number |
STS363UW34 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 100 A, Three-pole, 600 Vac, 250 Vdc, Alarm switch, 120 Vac, 1 NO 1 NC, NEMA 4X, 304 stainless steel, Non-Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
100 A |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS363UW34
Eaton Safety Switches