Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS364FP64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 200A FUSIBLE
MFG Item Number
STS364FP64
STS364FP64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 200A FUSIBLE
MFG Item Number
STS364FP64
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 200A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS364FP64 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 200 A, Three pole, 600 Vac, 250 Vdc, Alarm switch, 24 Vdc, 1 NO 1 NC, NEMA 4, Painted steel, Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
200 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS364FP64
Eaton Safety Switches