Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS366FD64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 600A FUSIBLE
MFG Item Number
STS366FD64
STS366FD64 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 600A FUSIBLE
MFG Item Number
STS366FD64
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 600A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS366FD64 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Shunt trip safety switch, 600 A, 1NO/1NC auxiliary contact and 1NO/1NC alarm switch, Coil V: 24 Vdc, NEMA 12/3R, 600 V, Three-pole, Fusible without neutral |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
600 A |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS366FD64
Eaton Safety Switches