Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS366FP34 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 600A FUSIBLE
MFG Item Number
STS366FP34
STS366FP34 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 600A FUSIBLE
MFG Item Number
STS366FP34
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 600A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS366FP34 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 600 A, Three-pole, 600 Vac, 250 Vdc, Alarm switch, 120 Vac, 1 NO 1 NC, NEMA 4, Painted steel, Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
600 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS366FP34
Eaton Safety Switches