Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS367UD6 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 800A NF
MFG Item Number
STS367UD6
STS367UD6 Eaton Safety Switches, ST Sfty Sw 3P 600VAC 800A NF
MFG Item Number
STS367UD6
This item cannot be canceled or returned
Description
ST Sfty Sw 3P 600VAC 800A NF
Specifications
Specifications
| Manufacturer Part Number |
STS367UD6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton shunt trip safety switch, 800 A, Three-pole, 600 Vac, 250 Vdc, 24 Vdc, NEMA 12, NEMA 3R, Non-Fusible, 600 V |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
800 A |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS367UD6
Eaton Safety Switches