Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS368FP3 Eaton Safety Switches, SHUNTTRIPSw 3P N4 600VAC 1200A FUSIBLE
MFG Item Number
STS368FP3
STS368FP3 Eaton Safety Switches, SHUNTTRIPSw 3P N4 600VAC 1200A FUSIBLE
MFG Item Number
STS368FP3
This item cannot be canceled or returned
Description
SHUNTTRIPSw 3P N4 600VAC 1200A FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
STS368FP3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Heavy Duty Shunt Trip Safety Switch, 1200 A, Three pole, 600 Vac, 250 Vdc, Fusible, NEMA 4 |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
1,200 A |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS368FP3
Eaton Safety Switches