Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STS368FW33 Eaton Safety Switches, ST Sw 3P N4X SS 600V 1200A 2NO/NC AUX
MFG Item Number
STS368FW33
STS368FW33 Eaton Safety Switches, ST Sw 3P N4X SS 600V 1200A 2NO/NC AUX
MFG Item Number
STS368FW33
This item cannot be canceled or returned
Description
ST Sw 3P N4X SS 600V 1200A 2NO/NC AUX
Specifications
Specifications
| Manufacturer Part Number |
STS368FW33 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton Heavy Duty Shunt Trip Safety Switch, 1200 A, 600 Vac, 250 Vdc, Three- pole, NEMA 4X, Fusible |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
1,200 A |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
STS368FW33
Eaton Safety Switches