Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
STSF Marathon Special Products Fuseblocks & Holders, PLATING RECTIFIER Series, Fuseblock, 1-P, 400A/130V Rated
STSF Marathon Special Products Fuseblocks & Holders, PLATING RECTIFIER Series, Fuseblock, 1-P, 400A/130V Rated
This item cannot be canceled or returned
Description
Fuseblocks & Holders, PLATING RECTIFIER Series
Fuseblock, 1-P, 400A/130V Rated
PLATING RECTIFIER Series Information
400 Amps 130 Volts 1 Pole Panel Mount Screw Terminals Marathon STSF Fuseholders are used in direct current applications such as forklifts, golf carts, custom high‑end car stereo systems, heavy equipment, marine aircraft, and plating rectifiers.
Specifications
Specifications
Manufacturer Part Number
STSF
Manufacturer
Marathon Special Products
Product Series
PLATING RECTIFIER
Family Series
Marathon Special Products Fuseblocks & Holders, PLATING RECTIFIER Series
Description
Fuseblock, 1-P, 400A/130V Rated For Use With Forklift/Semiconductor Fuses, Surface Mnt, 5/16-18 Studs
Current Rating
400 A
Voltage
130 V
Poles
1
Fuse Type
Plating Rectifier
Connection Type
Screw Terminal
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
UL
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
STSF
Marathon Special Products Fuseblocks & Holders, PLATING RECTIFIER Series