Series Information
| Manufacturer Part Number | STTB5-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Fittings |
| Description | PVC Coated Bulkhead Fitting with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Thread 1-1/2 - 11-1/2, Height 1.81 Inch, Diameter 2.75 Inch, Across Flats 2.13 Inch, Nitrile Rubber Buna-N Sealing Ring, Gray |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | Straight |
| Trade Size | 1-1/2 " |
| Hub Type | Female NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Zinc |
| Composition | Metallic |
| NEMA Rating | NEMA RN-1 |
| Hazardous Location | No |
| Net Weight | 1.22 lbs |
| Gross Weight | 1.22 lbs |