Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
STTBA-7
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series
CH MYERS 2 1/2 ALUM THROUGH BULKHEAD
This item cannot be canceled or returned
Description
Fittings, MYERS HUBS Series
CH MYERS 2 1/2 ALUM THROUGH BULKHEAD
MYERS HUBS Series Information
- 3/8~6 Inch Trade Sizes
- Insulated Types
- UL, cUL, IEC Approvals
- Fits Standard Knockouts
- Various Compositions
Cooper Crouse‑Hinds Myers Hubs are used in the termination of electrical circuits through the wall of an enclosure.
- Easy to Install
- NEMA 2,3,3R,4,4X,12
- Vibration Proof
- Captive O‑Ring Gasket
- Controlled Thread Lengths
Specifications
Specifications
| Manufacturer Part Number |
STTBA 7 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
MYERS HUBS |
| Family Series |
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series |
| Description |
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 2-1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Hub Size |
2-1/2 " |
| Hub Type |
Nipple (Included) |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Liquid Tight |
| NEMA Rating |
NEMA 4X |
| Hazardous Location |
Yes |
| Approvals |
CSA, cUL, UL |
| Comments |
Through-Bulkhead Fitting |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.06 lbs |
STTBA-7
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series