STV100K-23Y
SolaHD Surge Protective Devices (SPDs), STV100K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STV100K-23Y SolaHD Surge Protective Devices (SPDs), STV100K Series, TVSS 230/400V 3PH WYE HARDWIRE

MFG Item Number
STV100K-23Y

STV100K-23Y SolaHD Surge Protective Devices (SPDs), STV100K Series, TVSS 230/400V 3PH WYE HARDWIRE

MFG Item Number
STV100K-23Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), STV100K Series
Item #
STV100K-23Y
TVSS 230/400V 3PH WYE HARDWIRE

STV100K Series Information

  • 100,000 Amp Peak Current Rating Provides All Mode Protection against Severe Transients
  • Low Clamping Levels for More Effective Protection
  • 65 kAIC Fault Current Fusing Level Provides Safety and NEC Conformance
  • LED Status and Audible Alarms
  • Compact, Rugged Metal

SolaHD's STV 100K hardwired surge protective devices are designed for installation at the service entrance, branch panel or a dedicated sensitive electronic load. These units feature all mode protection, LED and audible alarm status indication, sinewave tracking and form "C" dry contacts. The STV 100K series also contains the highest levels of safety built into the product including thermal fusing and a fault current fusing level of 65 kAIC.

Videos

Specifications

Specifications
Manufacturer Part Number STV100K-23Y
Manufacturer SolaHD
Product Series STV100K
Family Series SolaHD Surge Protective Devices (SPDs), STV100K Series
Description Surge Protection Device Panel Mount, Input Voltage 230/400, Three Phase Wye 4 Wire Plus Ground
Line Voltage 230 VAC, 400 VAC 3P Wye
Capacity 100 kA
Nominal Discharge Current 3 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Alarm Contacts Yes
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 4.25 lbs
Gross Weight 4.6 lbs