STV25K-24S
SolaHD Surge Protective Devices (SPDs), STV25K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STV25K-24S SolaHD Surge Protective Devices (SPDs), STV25K Series, Surge Protetive Device

MFG Item Number
STV25K24S

STV25K-24S SolaHD Surge Protective Devices (SPDs), STV25K Series, Surge Protetive Device

MFG Item Number
STV25K24S
Item Number
STV25K-24S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), STV25K Series
Item #
STV25K-24S
Surge Protetive Device

STV25K Series Information

  • Compact and Narrow Design Maximizes Panel Space
  • Low Clamping Levels for More Effective Protection
  • Easy Access Terminal Screws for Quick Mounting and Installation
  • 50,000 Amps of Surge Protection
  • Sine Wave Tracking and All Mode Protection Provide Consistent and Reliable Protection on All Electrical Paths

The STV25K series provides point‑of‑use protection, at the dedicated equipment level, against damaging transients. Ideal for installation in electronic control cabinets found in harsh industrial environments such as the factory floor or at remote locations. These devices provide 50,000 amps of surge protection, sinewave tracking, LED status indication and form "C" dry contacts. This DIN Rail series also provides protection on all electrical paths.

  • Thermal Fusing Prevents MOV Overheating caused by Excessive Current Levels

Videos

Specifications

Specifications
Manufacturer Part Number STV25K24S
Manufacturer SolaHD
Product Series STV25K
Family Series SolaHD Surge Protective Devices (SPDs), STV25K Series
Description Surge Protetive Device
Line Voltage 240 VAC 1P
Capacity 25 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting DIN Rail
Protection Rating IP20
Approvals cUR, UR
Net Weight 0.6 lbs
Gross Weight 0.85 lbs