Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STV25K10S Appleton Filters, Tvss 120V 1Ph 0-135V Din Mtg
MFG Item Number
STV25K10S
STV25K10S Appleton Filters, Tvss 120V 1Ph 0-135V Din Mtg
MFG Item Number
STV25K10S
This item cannot be canceled or returned
Description
Tvss 120V 1Ph 0-135V Din Mtg
Specifications
Specifications
| Manufacturer Part Number |
STV25K10S |
| Manufacturer |
Appleton |
| Family Series |
Appleton Filters |
| Description |
Tvss 120V 1Ph 0-135V Din Mtg |
| Phase |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Frequency |
47 Hz, 63 Hz |
| Approvals |
ABS, cURus |
| Net Weight |
0.82 lbs |
| Gross Weight |
1.1 lbs |
STV25K10S
Appleton Filters