Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
STX075-466S
Thomas & Betts Cable Entries
STL FTG HUB 3/4 IN DIA .825-.985
MFG Item Number
STX075-466S
This item cannot be canceled or returned
Description
STL FTG HUB 3/4 IN DIA .825-.985
Specifications
Specifications
| Manufacturer Part Number |
STX075-466S |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck hazardous location steel jacketed cable fitting. Hub size of 3/4 inch. Range over jacket from 0.825 - 0.985 inch. |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.825-0.985 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.97 lbs |
| Gross Weight |
0.97 lbs |
STX075-466S
Thomas & Betts Cable Entries