Star Teck XP Series Information
| Manufacturer Part Number | STX100-467 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Star Teck XP |
| Family Series | Thomas & Betts Fittings, Star Teck XP Series |
| Description | Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 1 inch. Range over jacket from 0.880 - 1.065 inch. |
| Conduit/Cable Type | Armored Cable, Metal Clad Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 4 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |