Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
STX100-467PVC
Thomas & Betts Cable Entries
AL/PVC XP FTG- TECK CABLE- 1 IN
MFG Item Number
STX100-467PVC
This item cannot be canceled or returned
Description
AL/PVC XP FTG- TECK CABLE- 1 IN
Specifications
Specifications
| Manufacturer Part Number |
STX100-467PVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Aluminum PVC coated fitting with a hub size of 1 inch and the outer jacket diameters from 0.88 to 1.065 inches. |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.88-1.065 " |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
STX100-467PVC
Thomas & Betts Cable Entries