Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
STX125-469PVC
Thomas & Betts Cable Entries
STAR TECK STX 1.25 INCH PVC COATED
MFG Item Number
STX125-469PVC
This item cannot be canceled or returned
Description
STAR TECK STX 1.25 INCH PVC COATED
Specifications
Specifications
| Manufacturer Part Number |
STX125-469PVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Star Teck XP hazardous location PVC coated jacketed cable fitting hub size 1-1/4 inches. |
| Hub Size |
1-1/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
STX125-469PVC
Thomas & Betts Cable Entries