Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings, STX Series
STX150470S-G
Ocal, a T & B Brand Fittings, STX Series
OC STX150470SG OCAL STX150-470S GRA
MFG Item Number
STX150470S-G
This item cannot be canceled or returned
Description
OC STX150470SG OCAL STX150-470S GRA
Specifications
Specifications
| Manufacturer Part Number |
STX150470S-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
STX |
| Family Series |
Ocal, a T & B Brand Fittings, STX Series |
| Description |
OC STX150470SG OCAL STX150-470S GRA |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Composition |
Metallic |
| NEMA Rating |
NEMA RN-1 |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
3.9 lbs |
| Gross Weight |
3.9 lbs |
STX150470S-G
Ocal, a T & B Brand Fittings, STX Series