Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
STX200-472SPVC
Thomas & Betts Cable Entries
S/PVC XP FTG- TECK CABLE- 2 IN
MFG Item Number
STX200-472SPVC
This item cannot be canceled or returned
Description
S/PVC XP FTG- TECK CABLE- 2 IN
Specifications
Specifications
| Manufacturer Part Number |
STX200-472SPVC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Steel Star Teck XP hazardous location jacketed cable fitting hub size 2 inches PVC coated. |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Teck Cable Fittings |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
4.45 lbs |
| Gross Weight |
4.45 lbs |
STX200-472SPVC
Thomas & Betts Cable Entries