STXH Series Information
| Manufacturer Part Number | STXH240S05 |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXH |
| Family Series | Mersen Surge Protective Devices (SPDs), STXH Series |
| Description | The most compact of the STX series offering, the Surge-Trap Type 1 STXH meets requirements for UL1449 Fourth Edition and is suitable for any 120/240VAC split phase application. The STXH Series SPD features TPMOV technology inside making it the |
| Line Voltage | 120 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-N |
| Mounting | Panel |
| NEMA Rating | NEMA 4X |
| Approvals | ANSI, CSA, UL |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |