STXP Series Information
| Manufacturer Part Number | STXP120P10A |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXP |
| Family Series | Mersen Surge Protective Devices (SPDs), STXP Series |
| Description | XP T1 100kA 120V 1P ALM |
| Line Voltage | 120 VAC |
| SCCR | 20 kA |
| NEMA Rating | NEMA 4X |
| Comments | 10 AWG |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |