STXP Series Information
| Manufacturer Part Number | STXP240P10 |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXP |
| Family Series | Mersen Surge Protective Devices (SPDs), STXP Series |
| Description | Xp T1 100Ka 240V 1P |
| Line Voltage | 240 VAC |
| SCCR | 20 kA |
| NEMA Rating | NEMA 4X |
| Comments | 10 AWG |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |