Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
STXR Series Information
| Manufacturer Part Number | STXR480D05 |
|---|---|
| Manufacturer | Mersen |
| Product Series | STXR |
| Family Series | Mersen Surge Protective Devices (SPDs), STXR Series |
| Description | The most popular range in the STX series offering, the Surge-Trap Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of older surge arrestors. The STXR Series SPD feature TPMOV technology inside making them the |
| Line Voltage | 480 VAC |
| Nominal Discharge Current | 10 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L |
| Mounting | Panel |
| NEMA Rating | NEMA 4X |
| Approvals | ANSI, CSA, UL |
| Net Weight | 1.32 lbs |
| Gross Weight | 1.5 lbs |