STZ Series Information
| Manufacturer Part Number | STZ480Y30B1T |
|---|---|
| Manufacturer | Mersen |
| Product Series | STZ |
| Family Series | Mersen Surge Protective Devices (SPDs), STZ Series |
| Description | ZB T1 300kA 480Y/277V N1 T |
| Line Voltage | 480 VAC |
| Nominal Discharge Current | 20 kA |
| SCCR | 200 kA |
| Mode of Protection | L-G, L-L, L-N, N-G |
| Mounting | Wall |
| NEMA Rating | NEMA 4 |
| Approvals | ANSI, CE, IEEE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |