Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU10000RT3TFTAA Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 10kVA 9kW Smart Online UPS 120/208V
MFG Item Number
SU10000RT3TFTAA
SU10000RT3TFTAA Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 10kVA 9kW Smart Online UPS 120/208V
MFG Item Number
SU10000RT3TFTAA
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
10kVA 9kW Smart Online UPS 120/208V
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SU10000RT3TFTAA |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
10kVA 9kW Smart Online UPS 120/208V Double Conversion 10URM TAA |
| Volt Amp Capacity (VA) |
10,000 VA |
| Capacity |
9,000 W |
| Voltage |
120 VAC, 208 VAC |
| Nominal Voltage |
120 VAC, 208 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Hard-Wire |
| Number of Outputs |
30 |
| Mounting |
Rack Mount |
| Approvals |
CSA, UL |
| Net Weight |
43 lbs |
| Gross Weight |
510 lbs |
SU10000RT3TFTAA
Eaton's Tripp Lite series Power Supplies, SmartOnline Series