SU10000RT3U
Eaton's Tripp Lite series Power Supplies, SU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SU10000RT3U Eaton's Tripp Lite series Power Supplies, SU Series, 10000VA UPS System SmartOnline

MFG Item Number
SU10000RT3U

SU10000RT3U Eaton's Tripp Lite series Power Supplies, SU Series, 10000VA UPS System SmartOnline

MFG Item Number
SU10000RT3U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SU Series
Item #
SU10000RT3U
10000VA UPS System SmartOnline

SU Series Information

  • Detachable PDU with Manual Bypass Switch
  • Supports Emergency Power Off
  • Double Conversion Operation
  • Hot‑Swappable Batteries
  • Power Alert Software

Tripp Lite SU Line 10,000VA / 10kVA / 9000 watt online, double‑conversion UPS system offers complete power protection for critical network applications. This system delivers online, double‑conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault‑tolerant auto‑bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot‑swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot‑swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations.




Specifications

Specifications
Manufacturer Part Number SU10000RT3U
Manufacturer Eaton's Tripp Lite series
Product Series SU
Family Series Eaton's Tripp Lite series Power Supplies, SU Series
Description 10000VA UPS System SmartOnline Rack/Tower PureSine 10kVA 200V-240V Output 6 Outlet - 10000 VA
Volt Amp Capacity (VA) 10,000 VA
Capacity 9,000 W
Voltage 208 VAC, 240 VAC
Nominal Voltage 208 VAC, 240 VAC
Class Online
Connection Type Plug-In
Number of Outputs 6
Mounting Rack Mount
Net Weight 300 lbs
Gross Weight 300 lbs