Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU1000RTXL2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 1500VA 1350W UPS Smart Online 120V
MFG Item Number
SU1000RTXL2UN
SU1000RTXL2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, 1500VA 1350W UPS Smart Online 120V
MFG Item Number
SU1000RTXL2UN
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
1500VA 1350W UPS Smart Online 120V
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SU1000RTXL2UN |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
1500VA 1350W UPS Smart Online 120V w Installed SNMPWEBCARD 2URM |
| Volt Amp Capacity (VA) |
1,000 VA |
| Capacity |
800 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
6 |
| Mounting |
Rack Mount |
| Approvals |
CSA, UL |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
SU1000RTXL2UN
Eaton's Tripp Lite series Power Supplies, SmartOnline Series